LED rechargeable pen light, Type: 200

Article no.: 081448 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
9,171 pieces in stock 9,171 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 30

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

IP Index of Protection IP 30
Illumination 20 lm - 200 lm
Illumination time 1 h - 10 h
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Overall length 173 mm
Overall width 17 mm
Weight 56 g
Type of product Flashlight

Identification & Classification

Article number 081448 200
EAN / GTIN 4062406401900
Manufacturer number 081448 200
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Extremely slim rechargeable LED pen torch with sturdy and elegant aluminium casing. The steplessly dimmable main beam, and the strongly focussed spotlight LED ensure optimum illumination in restricted spaces.
  • Sturdy metal clip on the back.
  • Strong magnet in the lamp base.
  • Battery charge is always clearly visible through the central LED display.

Function:

IP30: Protected against penetration by foreign bodies with ⌀ > 2.5 mm, however tools and wires should be kept away, and offers no protection against water.

Supplied with:

Supplied with USB-C charging cable.

Warning:

Intended use
  • For both industrial and private use.

Reasonably foreseeable misuse
  • Not suitable for use by children.
  • Do not use in explosion hazard areas.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • If the casing is damaged, do not continue to use the work lamp.
  • Do not open the casing.
  • Only attach torch to clothing when it is switched off.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart