Hexagon key L-wrench and workshop accessories set, Number of tools: 12

Article no.: 954864 12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
5 pieces in stock 5 pieces available in 5-10 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Number of tools Set price 12 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 6-kant-Schraubendreher- und Werkstattzubehör-Sortiment
Number of parts contained 12 pcs.
Height 75 mm
Width 250 mm
Length 250 mm
Type of storage rigid foam inlay
Width of foam B 250 mm
Depth of foam T 250 mm
Overall height of foam H 75 mm
Pre-lasered foam yes
Manufacturer-specific unit G
Width in G 10
Depth in G 10
Foam material polyethylene (PE)
Mobility +
Power supply no energy supply
Type of product tool set

Identification & Classification

Article number 954864 12
EAN / GTIN 4067263934905
Manufacturer number 954864 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954864: 1 pc.
GARANT LED torch No. 081448 size 200: 1 pc.
GARANT comfort safety glasses No. 096200 size CLEAR: 1 pc.
GARANT hexagon key – L-wrench set, 9 pieces, No. 627132 size 9: 1 pc.
GARANT universal knife No. 845020: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart