{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of rechargeable batteries contained | 2 pcs. | |
| Replaceable rechargeable battery | yes | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Battery voltage | 3.7 V | |
| Battery capacity | 1.2 Ah | |
| Wireless charging | no | |
| Rechargeable | yes | |
| IP index of protection | IP65 | |
| Steplessly dimmable. | yes | |
| Min. luminous flux ϕ | 40 lm | |
| Max. luminous flux ϕ | 400 lm | |
| Min. illumination time | 3.5 h | |
| Max. illumination time | 38 h | |
| Series | I-VIEW | |
| Manufacturer’s designation | I-VIEW-INFINITY | |
| Power supply | battery-powered | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | headlamp | |
| Total weight | 173 g | |
| Adjustable illumination intensity | yes | |
| Illumination type | LED |
| Article number | 081446 I-VIEW2 | |
| EAN / GTIN | 5708997362136 | |
| Manufacturer number | 03.6212 | |
| Manufacturer/responsible person | SCANGRIP A/S, Rytterhaven 9, 5700 Svendborg, Denmark, www.scangrip.com |