Table clamp, Top mounting plate ⌀: 95mm

Article no.: 081418 95
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
85 pieces in stock 85 pieces available in 3-4 working days

Select article variation and quantity

Top mounting plate ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Top mounting plate ⌀ 95 mm
Ex-protected no
Type of product Lamp holder

Identification & Classification

Article number 081418 95
EAN / GTIN 4260131235504
Manufacturer number 900/91
Manufacturer/responsible person Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 REMSCHEID, Germany, www.bauer-boecker.de

Description

Version:

Maximum clamping height is 20 cm.

Suitable for:

LED workshop lamps No. 081415

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart