LED work lamp, Type: 2

Article no.: 081415 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
48 pieces in stock 48 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone no
Nominal voltage 250 V
Light output 2 W
Illumination 200 lm
Power supply Mains-powered
Bulb LED
Light colour cold white
Colour temperature 5,500 K
Overall height 600 mm
Lamp head ⌀ 28 mm
Type of fastening Magnetic Base
Magnetic base ⌀ 66 mm
Weight 760 g
Type of product Desk lamp / workstation lamp

Identification & Classification

Article number 081415 2
EAN / GTIN 4260131238086
Manufacturer number 900/44D
Manufacturer/responsible person Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 REMSCHEID, Germany, www.bauer-boecker.de

Description

Version:

Powerful, dimmable, long-lived and robust work lamps with flexible neck and sturdy magnetic base. For connection to a 24 V mains adapter or 24 V machine control system. High-performance LED in an aluminium casing, cold white approx. 5500 Kelvin.
Spot beam for focussed light.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with 250-V power supply unit.

Note:

Suitable table clamps and magnetic holders can be found under 081418/081419.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart