LED rechargeable rod light, Overall length: 310mm

Article no.: 081406 310
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
680 pieces in stock 680 pieces available in 5-10 working days

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1 pcs.
Type of rechargeable battery lithium-ion (Li-Ion)
Rechargeable yes
Charging cycles 1,000 pcs.
IP index of protection IP30
Manufacturer’s designation SLIM
Lamp head diameter 17 mm
Steplessly dimmable. no
Number of light settings 2
Min. luminous flux ϕ 150 lm
Max. luminous flux ϕ 500 lm
Min. illumination time 2.5 h
Max. illumination time 5 h
Power supply battery-powered
Colour grey; black
Index of protection / protection class IP degree of protection
Type of product work lamp
Overall length L 310 mm
Suitable for EX areas no
Material plastic
Total weight 228 g
Type of fastening hook; magnet
Adjustable illumination intensity yes
Adjustable focus no
Lamp replaceable no
Illumination type LED

Identification & Classification

Article number 081406 310
EAN / GTIN 5708997362112
Manufacturer number 03.6211
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 Svendborg, Denmark, www.scangrip.com

Description

Version:

Folding 3-in-1 “For Life” work light in a new design with highly efficient multi-LEDs. Extremely slim and compact design. Permits inspection and lighting in difficult to access and narrow places. New OPTILight function for optimised light output and illumination duration. Pocket-size when fully folded away, the light works like a conventional torch. Additional spotlight and two lighting levels (50 and 100 %). Strong built-in magnet and hook.

Function:

IP30: Protected against penetration by foreign bodies with ⌀ > 2.5 mm, however tools and wires should be kept away, and offers no protection against water.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart