LED cordless floodlight, Power consumption: 26

Article no.: 081285 26
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
32 pieces in stock 32 pieces available in 5-10 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Power consumption Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power consumption 26 W
Type of rechargeable battery lithium-ion (Li-Ion)
IP index of protection IP67
Steplessly dimmable. no
Min. luminous flux ϕ 400 lm
Max. luminous flux ϕ 4,000 lm
Power supply battery-powered
Index of protection / protection class IP degree of protection
Type of product floodlight
Overall length L 235 mm
Overall width B 88 mm
Overall height H 233 mm
Material aluminium; plastic
Anti-glare yes
Adjustable illumination intensity yes
Illumination type LED

Identification & Classification

Article number 081285 26
EAN / GTIN 5708997362044
Manufacturer number 03.6204
Manufacturer/responsible person SCANGRIP A/S, Rytterhaven 9, 5700 Svendborg, Denmark, www.scangrip.com

Description

Version:

Sturdy LED floodlight with shock-resistant aluminium casing and rubber protective edge.
  • Soft non-shadowing anti-glare lamp, with low heat emission.
  • High light output, low energy consumption.
  • Certified for exterior use and for use in humid environments.

NOVA “For Life” cordless floodlight with integrated carrying handle and 5-step dimmer function.
  • New, updated design with highly efficient multi-LEDs.
  • New OPTILight function for optimised light output and superior duration.
  • Compact and durable for demanding work environments.
Due to the dual system, can be used both as a mobile cordless floodlight, and also with mains cable.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Including battery charger.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart