{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cable length | 5 m | |
| AC supply voltage | 230 V | |
| IP index of protection | IP65 | |
| Max. luminous flux ϕ | 16,500 lm | |
| Max. colour temperature | 6,500 K | |
| ESD protected area (EPA) | no | |
| EX area | no | |
| Energy efficiency class EEK | E | |
| Power supply | mains-powered | |
| Colour | blue; black; white | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | floodlight | |
| Overall length L | 430 mm | |
| Overall width B | 310 mm | |
| Overall height H | 430 mm | |
| Suitable for EX areas | no | |
| Material | aluminium; plastic | |
| Total weight | 8,300 g | |
| Adjustable illumination intensity | no | |
| Adjustable beam dispersion angle | no | |
| Adjustable focus | no | |
| Adjustable colour temperature | no | |
| Light colour | cold white | |
| Lamp replaceable | no | |
| Illumination type | LED |
| Article number | 081211 150 | |
| EAN / GTIN | 4003644022489 | |
| Manufacturer number | HS150LEDH | |
| Manufacturer/responsible person | HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 Babenhausen, Germany, www.hedi.de |