Cable drum; plastic body with 3 outlet sockets, Type: 40N

Article no.: 081114 40N
New product
Price per 1 Piece (7.97 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cable length 40 m
Cable class H07RN-F
Cable structure 3G1,5
Power consumption 3,500 W
Nominal voltage 230 V
AC supply voltage 230 V
Mains frequency 50 Hz
IP index of protection IP44
Quality and test seal GS DGUV Test
Power supply mains-powered
Colour blue; black
Index of protection / protection class IP degree of protection
Length of cable 40 m
Power when unrolled 3,500 W
Self-closing yes
Socket type F
Number, socket 3
Nominal voltage, socket 230 V
Rated current, socket 16 A
Type of product cable drum
Area of application indoor use; outdoor use
Characteristics cover available; splash-proof; carrying handle
Material of the housing plastic
Material cable neoprene
Connection type socket

Identification & Classification

Article number 081114 40N
EAN / GTIN 4003644021529
Manufacturer/responsible person HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 Babenhausen, Germany, www.hedi.de

Description

Version:

With GS kitemark.
Equipment cable drum of plastic. Cable end with unbreakable 3-way multiple socket outlet, fully earthed, splash-proof to IP44.
3−way socket with self−closing covers. For continuous use in the open air. Satisfies BGI 600 (industrial). Protected against sprayed water to IP 44.
Neoprene cable

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart