{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the machine | |
| Holder type | morse taper MT | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 4 | |
| Series | M-Drill | |
| Manufacturer’s designation | Halter M-Drill | |
| Interface on machine side | MK 4 | |
| Min. clamping diameter D1 | 1 mm | |
| Max. clamping diameter D1 | 16 mm | |
| For collet type | ER collet | |
| Collet size | 25 | |
| External diameter, on the tool side D | 42 mm | |
| Interface | joint 1 | |
| Type of product | collet chucks | |
| Content | 1 pcs. |
| Article number | 080750 MK4 | |
| EAN / GTIN | 4069515052498 | |
| Manufacturer number | 080750 MK4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |