Compressed air hose reel 1/4 inch without hose, Type: LEER

Article no.: 080067 LEER
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
16 pieces in stock 16 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blue; black
Material of the housing plastic
Width of housing 250 mm
Depth of the housing 150 mm
Height of the housing 280 mm
Connection type, input thread
Size, thread 1/4 in
Type of product hose reel
Connection input
Suitable for compressed air

Identification & Classification

Article number 080067 LEER
EAN / GTIN 4003644025404
Manufacturer/responsible person HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 Babenhausen, Germany, www.hedi.de

Description

Version:

Empty reel without hose and connections.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability