Pneumatic needle descaler, Type: P2541

Article no.: 079720 P2541
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation P2541
maximum air consumption 480 l/min
Impact frequency 40 Hz
Connection thread BSP
Compressed air connection 1/4 inch
recommended hose size (internal ⌀) 10 mm
Weight 2.35 kg
Operating noise 85 dB(A)
maximum vibration to EN 3.1 m/s2
Length 370 mm
Type of product Needle descaler

Identification & Classification

Article number 079720 P2541
EAN / GTIN 7322590037017
Manufacturer number 8425010341
Manufacturer/responsible person Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de

Description

Version:

Lightweight needle descaler for removing welding slag, rust, and paint. No tools required to change needles. Highly vibration-damping characteristics for optimum safety in all applications.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart