{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Connection thread | BSP | |
| Compressed air connection | 1/4 in | |
| Recommended hose size (internal diameter) | 10 mm | |
| Maximum air consumption | 480 l/min | |
| Operating noise | 85 dB | |
| Manufacturer’s designation | P2541 | |
| Power supply | pneumatic |
| Article number | 079720 P2541 | |
| EAN / GTIN | 7322590037017 | |
| Manufacturer number | 8425010341 | |
| Manufacturer/responsible person | Atlas Copco Tools Central Europe GmbH, Wetterschacht 9, 45139 Essen, Germany, www.atlascopco.de |