Pneumatic straight die grinder G2414, collet ⌀ 6 mm short, Type: S085

Article no.: 079447 S085
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation G2414 S085
Output power 500 W
maximum speed 8,500 rpm
maximum air consumption 252 l/min
Connection thread BSP
Compressed air connection 3/8 inch
recommended hose size (internal ⌀) 13 mm
Weight 0.78 kg
Operating noise 70 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Straight die grinder

Identification & Classification

Article number 079447 S085
EAN / GTIN 7322590019860
Manufacturer number 8423031258
Manufacturer/responsible person Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de

Description

Version:

Powerful and robust smooth-running straight die grinders. The safety switch prevents accidental switching on. Application-optimised maximum speeds between 8500 and 25,000 rpm.
Short design, length 215 mm.
Collet ⌀ 6mm.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits:
Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart