{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Connection thread | NPT | |
| Compressed air connection | 1/4 in | |
| Maximum air consumption | 228 l/min | |
| Manufacturer’s designation | 51701 | |
| Power supply | pneumatic | |
| Diameter of collet | 3 mm | |
| Max. speed | 60,000 min-1 | |
| Operating noise | 66 dB | |
| Output power | 75 W | |
| Special features | fast-stop brake; overload protection | |
| Max. vibration to EN | 2.5 m/s2 | |
| Type of product | straight die grinder | |
| Overall length | 132 mm | |
| Total weight | 0.4 kg |
| Article number | 079441 51701 | |
| EAN / GTIN | 616026517011 | |
| Manufacturer number | 51701 | |
| Manufacturer/responsible person | Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com |