{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Connection thread | NPT | |
| Compressed air connection | 1/4 in | |
| Maximum air consumption | 170 l/min | |
| Manufacturer’s designation | 52855 | |
| Power supply | pneumatic | |
| Diameter of collet | 3 mm | |
| Min. speed | 35,000 min-1 | |
| Max. speed | 60,000 min-1 | |
| Operating noise | 67 dB | |
| Output power | 75 W | |
| Special features | steplessly variable stroke length; variable speed | |
| Max. vibration to EN | 2.5 m/s2 | |
| Type of product | straight die grinder | |
| Overall length | 114 mm | |
| Total weight | 0.61 kg |
| Article number | 079441 52855 | |
| EAN / GTIN | 616026528550 | |
| Manufacturer number | 52855 | |
| Manufacturer/responsible person | Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com |