{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Compressed air connection | 1/2 in | |
| Recommended hose size (internal diameter) | 19 mm | |
| Maximum air consumption | 235 l/min | |
| Operating noise | 112.9 dB | |
| Max. speed, 1 | 5,200 min-1 | |
| Max. torque, 1 | 2,170 Nm | |
| Manufacturer’s designation | 9014TT | |
| Power supply | pneumatic | |
| With impact function | yes | |
| Max. break-away torque | 4,100 Nm | |
| Size | 1 | |
| Type of product | screwdriver | |
| Overall length | 223 mm | |
| Torque | 1 | |
| Revolution speed | 1 | |
| Type of toolholder | square | |
| Max. vibration to EN | 19 m/s2 | |
| Operating noise | 112.9 dB | |
| Total weight | 4.6 kg |
| Article number | 079193 9014TT | |
| EAN / GTIN | 4000896234684 | |
| Manufacturer number | 9014TT | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |