{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Compressed air connection | 1/4 in | |
| Recommended hose size (internal diameter) | 10 mm | |
| Maximum air consumption | 85.2 l/min | |
| Max. speed, 1 | 6,500 min-1 | |
| Manufacturer’s designation | 9011M | |
| Power supply | pneumatic | |
| With impact function | yes | |
| Max. break-away torque | 461 Nm | |
| Size | 3/8 | |
| Type of product | screwdriver | |
| Overall length | 92 mm | |
| Number of speeds / steps | 3 | |
| Revolution speed | 1 | |
| Type of toolholder | square | |
| Max. vibration to EN | 7.7 m/s2 | |
| Operating noise | 101.3 dB | |
| Total weight | 1.24 kg |
| Article number | 079191 9011M | |
| EAN / GTIN | 4000896201570 | |
| Manufacturer number | 9011M | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |