{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | PFERD TOOLS | |
| Charge status indicator | LED display | |
| Type of product | charger | |
| Min. voltage range | 100 V | |
| Max. voltage range | 240 V | |
| Length of cable | 2,000 mm | |
| Overall length L | 200 mm | |
| Overall width B | 160 mm | |
| Overall height | 100 mm | |
| Weight | 1.219 kg |
| Article number | 078147 RCK-SL | |
| EAN / GTIN | 4007220431788 | |
| Manufacturer number | 98990010 | |
| Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com |