{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Min. speed, 1 | 0 min-1 | |
| Min. speed, 2 | 1,700 min-1 | |
| Number of rechargeable batteries contained | 2 pcs. | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Battery voltage | 12 V | |
| Battery capacity | 2 Ah | |
| Series | M12 | |
| Max. speed, 1 | 450 min-1 | |
| Manufacturer’s designation | M12FDD-202X | |
| Packaging | modular case (HD=Heavy Duty) | |
| Power supply | battery-powered | |
| Colour | red; black | |
| Min. clamping diameter, with drill chuck | 1.5 mm | |
| Max. clamping diameter, with drill chuck | 13 mm | |
| Max. diameter, steel | 13 mm | |
| Max. diameter, wood | 35 mm | |
| Type of product | drill/driver | |
| Overall length | 168 mm | |
| Number of speeds / steps | 2 | |
| Max. torque (hard materials) | 37 Nm | |
| Revolution speed | 1; 2 | |
| Suitable for material | metal; steel; wood | |
| Type of toolholder | with drill chuck | |
| Drilling/countersinking/reaming in | wood; steel | |
| Max. vibration to EN | 2.5 m/s2 | |
| Motor design | brushless motor | |
| Special features / equipment | with belt hook; with LED light | |
| Reversible | yes | |
| Typical application | Strong | |
| Total weight | 1.2 kg |
| Article number | 070210 M12FDD2 | |
| Manufacturer number | 4933459816 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Germany, www.milwaukeetool.de |