• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cordless drill / driver, Type: M18CBLDD-2

Article no.: 070210 M18CBLDD-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18CBLDD-202C
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Motor design Brushless motor
maximum torque hard 60 Nm
maximum speed 1st speed 0 rpm - 500 rpm
maximum speed 2nd speed 1,800 rpm
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 52 mm
Weight 1.5 kg
maximum vibration to EN <2.5 m/s2
typical application Strong
Suitable for material Metal; wood; Steel
Type of product Drill/driver

Identification & Classification

Article number 070210 M18CBLDD-2
EAN / GTIN 4058546222628
Manufacturer number 4933464317
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

MILWAUKEE − Cordless drill / driver Powerful cordless 2-speed drill / driver, reversible. REDLITHIUM™ rechargeable batteries with single-cell monitoring and charge status display. Sturdy metal gearbox for long working life. FIXTEC metal quick-clamping drill chuck with spindle lock. LED illumination of the working area. Handle with Softgrip coating for comfortable use.
With low-maintenance brushless motor with high torque. REDLINK™ electronics − reliable load management with overload protection for long working life of the battery, motor and gearbox.

Advantage:

REDLINK™ electronics.

Supplied with:

Supplied with 2 pcs M18 Red Li-ion batteries, M12-18C charger, belt clip, transport case.

Note:

See No. 073816, No. 073827 and No. 073840 ff. for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart