{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive size, square profile | 1/4 inch | |
| External diameter, for Pozidriv screws (PZ) | 11.6 mm | |
| Type of product | screwdriver bit | |
| Material | chromium alloy steel | |
| Surface | chrome-plated | |
| Overall length | 28 mm | |
| Drive | square profile | |
| Output drive | for Pozidriv screws (PZ) |
| Article number | 01300002 | |
| EAN / GTIN | 4018754152643 | |
| Manufacturer number | 01300002 | |
| L-Number | L60010 2472 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |