GARANT

Professional milling cutter for machining titanium

GARANT Master Titan for highest process reliability and efficiency

07534_MasterTitan_Intro_hoch_800x.jpg

The GARANT Master Titan family

Diversified portfolio:
13 specialised milling cutters for various applications in machining titanium provide the respective optimal solution.
Find out more in the video >

Highest process reliability:
The TPC geometry significantly increases process reliability especially in automated production.
To the TPC milling cutters >

Superior tool life:
The GARANT Master Titan solid carbide roughing end mill HPC 203029 12 achieves a 30% longer tool life than the next best competitor.
To the comparison >

 

 

GARANT Master Titan TPC

07534_MasterTitan_TPC_800x550.jpg

Even titanium materials can be machined using the TPC milling process.

The chips are broken into short lengths, thereby reducing the risk of chip accumulations to a minimum. Chip clogging is avoided. This significantly increases process reliability, especially in automated production!

Trochoidal Performance Cutting

  • Very high metal removal rate especially when used on difficult-to-machine materials
  • Very high dynamic path speed
  • Very low cutting force
  • Low wear
  • High savings potential compared to the conventional strategy


Requirements for successful TPC machining

  • A modern CAM system or modern machine control
  • A machining centre with the most dynamic characteristics possible
  • TPC tools from GARANT − specially developed for the requirements in trochoidal application

 

Order now the new GARANT Master Titan TPC milling cutter:

 

All advantages at a glance

06798_LP_Mastertitan_TPC_800x.jpg

GARANT Master Titan TPC. More chip separators for shorter chips.
The chips are broken into short lengths, thereby reducing the risk of chip accumulations to a minimum.

  1. Innovative arrangement of chip breakers for short chips, to prevent accumulation of chips.
  2. Specially formed chip flutes neatly roll the chips up for quick and reliable evacuation.
  3. Strengthened core diameter for very high stability in TPC applications.
  4. 6 teeth for very high efficiency and feed rates.
  5. Selective cutting edge preparation, for very high process reliability.
  6. Consistently high-performance substrate within the entire Master Titan range.
  7. The familiar innovative coating of the Master Titan series for the best possible prevention of heat transfer into the tool.
06798_LP_Mastertitan_Schrupp_800x.jpg

Master Titan solid carbide HPC roughing end mill. Immense chip volume thanks to high feed rates.

The coated solid carbide HPC roughing end mill is characterised by particular stability and long tool life.
 
1. A stable core diameter avoids tool displacement.
2. Polished chip flutes against formation of built-up edges.
3. Honed cutting edges for edge protection.
Excellent emergency operating features.
The extremely efficient substrate is resistant to flexural breakage and its wear-resistance has been optimised.
An innovative coating prevents heat input.

06798_LP_Mastertitan_Schlicht_800x.jpg

Master Titan solid carbide HPC finishing cutter. Maximum feed rates thanks to seven cutting edges.
The uncoated solid carbide HPC finishing cutter is used where the material must be kept absolutely free of
particles of coating material, for instance in medical technology applications.
 
1. A stable core diameter prevents tool displacement.
2. Polished chip flutes against formation of built-up edges.
3. Selective cutting edge preparation for wear optimisation.
4. Honed cutting edges for edge protection.
5. 7 cutting edges for especially high efficiency.

Master Titan compared to the competition

06798_LP_Standzeit_02_1164.jpg

The GARANT Master Titan solid carbide roughing end mill HPC 203029 12 took on the competition and won – across the board!

The GARANT Master Titan (1) showed cutting edge wear only after 75m, the competition already at 45m (2,3).

Set-up of the test: Multi-pass machining of a workpiece: Material 3.7165 (Ti6Al4V).
Cutting data: vc = 60 m/min, fz = 0.07 mm, ae= 4.8 mm, ap= 12 mm, with cooling/emulsion, diameter milling cutter 12 mm, number of cutting edges 4

Weitere Informationen