{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 100 mm | |
Height | 1,800 mm | |
Width | 1,169 mm | |
Depth | 630 mm | |
Platform area width | 1,000 mm | |
Platform area depth | 600 mm | |
Height of shelf 1 | 269 mm | |
Height of shelf 2 | 669 mm | |
Height of shelf 3 | 1,069 mm | |
Height of shelf 4 | 1,469 mm | |
Wheel ⌀ | 200 mm | |
Load capacity of each loose shelf | 90 kg | |
Total load capacity | 600 kg | |
Weight | 85 kg | |
Type of product | Platform trolley |
Article number | 919881 8311-1 | |
EAN / GTIN | 4017976831114 | |
Manufacturer number | 8311-1 |