{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Height | 200 mm | |
Width | 307 mm | |
Depth | 15 mm | |
Weight | 0.7 kg | |
Type of product | Sorting tray |
Article number |
974741 A4/1
Copy |
|
EAN / GTIN |
2050002007079
Copy |
|
Manufacturer number |
2X8111070
Copy |
|
Manufacturer/responsible person | WEIGANG-Primoris Organisationsmittel GmbH, Bahnhofstraße 27, 96106 EBERN, Germany, www.weigang.de |