Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 273716

      Grooving insert Finishing HB7310

      Brand: GARANT
      No price available

      Grooving insert Finishing HB7310

      In stock

      Technical Data

      Number of changes/inserts
      Corner radius R
      0.2 mm
      Grade
      HB7310 
      Insert assignment
      neutral 
      Main application
      Secondary application
      Ti 

      Application Table

      Alu plastics
      N
      350
      Aluminium (short chipping)
      N
      350
      Alu > 10% Si
      N
      280
      Ti > 850 N/mm²
      S
      50
      continuous
       
      irregular
       
      wet maximum