Grooving insert Finishing 3 mm

Article no.: 273716 3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 36.89 / Piece
  • from 10 Piece
    US $ 30.74 / Piece
on request
In stock
481 pieces in stock

Product details

Technical Data

Groove width w 3 mm
Main application N
Secondary application Ti
Cutting conditions slightly interrupted
Grade HB7310
Tool material Carbide
Tolerance groove width w ±0.03 mm
Cutting depth ap 0.4 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Corner radius R 0.2 mm
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273716 3
EAN / GTIN 4045197771360

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
350
Alu > 10% Si
N
280
Ti > 850 N/mm²
S
50
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart