Base body Parallel shank, with through-coolant, 1.5×D, Type: 12

Article no.: 232240 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
37 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 1.5×D
  • Shank: ISO 9766
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 1.5×D
Shank ISO 9766
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 12 mm - 12.5 mm
Reach L1 18.8 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
Clamping screws 232990 TX7
Type of product Indexable drill

Identification numbers & Classifications

Article number 232240 12
EAN / GTIN 4045197717726
Manufacturer number 232240 12

Description

Version:

For holes up to IT10 accuracy.
With internal cooling.
Straight fluted.

Note:

Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Base body Parallel shank, with through-coolant, 1.5×D, Type: 12

Base body Parallel shank, with through-coolant, 1.5×D, Type: 12

on request
In stock
37 pieces in stock
US $ 296.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 340.86
plus VAT at the current rate Prices plus delivery costs
Dia. range Dc 12 mm - 12.5 mm 12 mm - 12.5 mm
Number of cutting edges Z 2 2
Version 1.5×D 1.5×D
Through-coolant yes yes
Shank ISO 9766 Morse taper
Reach L1 18.8 mm 18.8 mm
Type of product Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart