Test leads, Measuring tips ⌀: 2mm

Article no.: 473308 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
145 pieces in stock

Select article variation and quantity

Measuring tips ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring tips ⌀ 2 mm
Test prod ⌀ 4 mm
Cable length 1.4 m
Overvoltage category CAT IV 600 V / CAT III 1000 V (with protective caps), CAT II 1000 V (without protective caps)
Type of product Test prod

Identification numbers & Classifications

Article number 473308 2
EAN / GTIN 4014651441460
Manufacturer number 044146

Description

Version:

CAT III 1000 V / CAT IV 600 V (with protective caps), CAT II 1000 V (without protective caps).
Test leads, 2-piece red / black, Probe lead ⌀ = 4 mm.
Test lead length 18 mm.

Standard:

IEC / DIN EN 61010-1 (DIN VDE 0411-1).

Suitable for:

Multimeters No. 473300; 473305 and No. 473320 size 960 and insulation resistance meter No. 473420.

Downloads & documents

Compare with similar products

This article


Recommendations


Test leads, Measuring tips ⌀: 2mm

Test leads, Measuring tips ⌀: 2mm

on request
In stock
145 pieces in stock
US $ 21.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
325 pieces in stock
US $ 14.57
plus VAT at the current rate Prices plus delivery costs
Cable length 1.4 m 1 m
Measuring tips ⌀ 2 mm 2 mm
Overvoltage category CAT IV 600 V / CAT III 1000 V (with protective caps), CAT II 1000 V (without protective caps) CAT IV 600 V / CAT III 1000 V (with protective caps), CAT II 1000 V (without protective caps)
Test prod ⌀ 4 mm 4 mm
Type of product Test prod Test prod

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart