{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Series | Power Q | |
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Milling application | Plunging; Circular milling; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 8.5 mm | |
⌀ D2 | 13 mm | |
⌀ D3 | 10 mm | |
Overall length Ltot | 25 mm | |
Mounting thread M | M8 | |
Circular interpolation milling ⌀ Dmin | 26 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Circular interpolation milling ap | 1 mm | |
Ramping angle αmax | 2.39 degrees | |
Ramping length L for αmax | 8.4 mm | |
suitable indexable insert | ANGX10T308ZE.R | |
Type of product | Copy mill |
Article number |
213056 16/2
Copy |
|
EAN / GTIN |
4062406566555
Copy |
|
Manufacturer number |
213056 16/2
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |