Socket set 1/4; 1/2 inch square drive 63 pieces

Article no.: 630021
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
  • Square drive: 1/4; 1/2
  • Width across flats range, hexagon sockets: 4-30
  • Width across flats range, hexagon wrenches: 3-14

Product details

Technical Data

Number of pieces 63
Square drive 1/4 inch; 1/2 inch
Width across flats range, hexagon sockets 4-30 mm
Width across flats range, hexagon wrenches 3-14 mm
Packaging ABS plastic box
Length 481 mm
Width 288 mm
Height 82 mm
Drive profile Hexagon socket; Socket for TORX® screws; Hexagon screwdriver; Screwdriver for TORX® screws
Type of product Socket spanner

Identification numbers & Classifications

Article number 630021
EAN / GTIN 4018754261130
Manufacturer number 96013702

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M20.
For hexagon socket head screws with thread M4 − M18.
For external Torx® with thread M3 − M14. For internal Torx® with thread M2.5 − M14.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

1/4 inch hexagon socket set: 9 pcs. No. 631000 size 4; 5; 5.5; 6; 7; 8; 9; 10; 11
1/2 inch hexagon socket set: 10 pcs. No. 642200 size 13; 16; 17; 18; 19; 21; 22; 24; 27; 30
1/4 inch sockets for Torx®: 5 pcs. No. 631500 size E4; E5; E6; E7; E8
1/2 inch sockets for Torx®: 7 pcs. No. 642700 size E10; E12; E14; E16; E18; E20; E24
1/4 inch hexagon screwdriver bits: 3 pcs. No. 631700 size 3; 4; 5
1/2 inch hexagon screwdriver bits: 5 pcs. No. 643200 size 6; 8; 10; 12; 14
1/4 inch bits for Torx®: 6 pcs. No. 631801 size TX8; TX9; TX10; TX15; TX20; TX25
1/2 inch bits for Torx®: 7 pcs. No. 643650 size TX27; TX30; TX40; TX45; TX50; TX55; TX60
1/4 inch tommy-bar: 1 pc. No. 633000 size 116
1/2 inch tommy-bar: 1 pc. No. 641300 size 300
1/4 inch spinner handle: 1 pc. No. 632800 size 150
1/4 inch extensions: 2 pcs. No. 632400 size 50; 150
1/2 inch extensions: 2 pcs. No. 641000 size 130; 255
1/4 inch universal joint: 1 pc. No. 633500 size 1/4
1/2 inch universal joint: 1 pc. No. 641600 size 1/2
1/4 inch ratchet: 1 pc. No. 632000 size 1/4
1/2 inch ratchet: 1 pc. No. 640100 size 1/2
Presented in: ABS plastic box

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart