Diagonal side cutter chrome-plated, with grips 125 mm

Article no.: 724860 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
295 pieces in stock

Product details

Technical Data

overall length 125 mm
Cutting capacity soft wire up to ⌀ 3 mm
Cutting capacity hard wire up to ⌀ 1.5 mm
Standard DIN ISO 5749
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
Material Chrome vanadium steel
Surface chrome-plated
Heavy-duty diagonal side cutter no
with selectable return spring no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 724860 125
EAN / GTIN 4003773039501
Manufacturer number 70 05 125

Description

Version:

Slim shape with induction hardened cutting edges (approx. 62 HRC).
Jaws chrome-plated, handles with multi-component covering.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart