{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of pliers | Standard side cutter | |
| Shape of jaws | extra slim | |
| Position of jaws | straight | |
| Type of jaws | extra slim | |
| Suitable for | wire (hard); wire (soft) | |
| Max. diameter, wire (soft) | 3 mm | |
| Max. diameter, wire (hard) | 1.5 mm | |
| Cutting chamfer | fine bevel | |
| Type of joint | box joint | |
| With return spring | no | |
| Version | 2-component handle | |
| Material, handle | plastic | |
| Content | single part | |
| Type of product | side cutter | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Manufacturing processes | drop forged; oil-hardened | |
| Standard | DIN ISO 5749 | |
| Overall length | 125 mm | |
| Handle | handle |
| Article number | 724860 125 | |
| EAN / GTIN | 4003773039501 | |
| Manufacturer number | 70 05 125 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |