One-hand clamp, reversible, with rotating handle 150 mm

Article no.: 860288 150
plus VAT at the current rate Prices plus delivery costs
on request
In stock
143 pieces in stock

Product details

Technical Data

Manufacturer's designation EZ360
Cross section of the slide rail 18×5 mm
Spreading width 195 mm - 315 mm
Jaw capacity 150 mm
Throat 80 mm
maximum clamping force 1,400 Nm
Weight 0.78 kg
Type of product Clamp

Identification numbers & Classifications

Article number 860288 150
EAN / GTIN 4008158041988
Manufacturer number EZ360-15

Description

Version:

Upper and lower part of glass-fibre reinforced polyamide. Hollow profile rail made of burnished steel. The plastic housing protects the grip mechanism from dust and chips. The handle can be positioned in such a way that an optimal pumping position and thus better force application is achieved. The handle can also be swivelled out of the working area after the clamping process. This allows the use of several clamps in a very small space.
  • 2-component plastic handle with pump lever.
  • Innovative 360° rotating mechanism allows the grip unit to be placed around the rail.
  • 12-step detent mechanism to securely hold the grip position.
  • Large clamping faces with removable protective caps.
  • Clamping force of up to 1400 N.
  • Tool-free changeover from clamping to spreading.
  • One-handed operation without effort.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart