Grinding disc CC-GRIND-SOLID SG-Steel 125 mm

Article no.: 566360 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
426 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Steel
  • recommended approach angle: 5-15

Product details

Technical Data

Grinding medium code Ceramic
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material Steel
recommended approach angle 5-15 degrees
maximum circumferential speed 80 m/s
maximum speed 12,200 rpm
Number of positions 1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 566360 125
EAN / GTIN 4007220237076
Manufacturer number 4007220887073

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Aggressive abrasive disc with integrated glass fibre pad and patented clamping system and cooling system.
Flat use without damaging the workpiece with the clamping nut. For use with adapter No. 566365.
For very high metal removal rates on all steel workpieces.

Application:

For hard and rough grinding work on surfaces and edges.
Cost-effective alternative to rough grinding discs with significantly reduced heat stress, noise, dust, and vibration.
Note the flat working angle and powerful drive ( >1200 W).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart