{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit equivalent | 100 | |
Grinding media backing | Cleaning non-woven abrasive mesh | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Roller ⌀ | 100 mm | |
Roller width | 50 mm | |
Bore ⌀ | 19 mm | |
recommended speed | 2,800 rpm | |
Type of product | Abrasive flap wheel roller, fleece |
Article number | 568474 100 | |
EAN / GTIN | 4045197680624 | |
Manufacturer number | 568474 100 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Abrasive flap wheel roller, fleece (A), ⌀ 100 × 50 mm, Grit equivalent: 100
on request
In stock
21 pieces in stock
from
1
Pieces
US $ 30.64
plus VAT at the current rate
Prices plus delivery costs
from
2
Pieces
US $ 25.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
576 pieces in stock
US $ 36.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
from
1
Pieces
US $ 21.19
plus VAT at the current rate
Prices plus delivery costs
from
2
Pieces
US $ 17.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
220 pieces in stock
US $ 25.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
US $ 40.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % | < 0.1 % |
recommended speed | 2,800 rpm | 2,800 rpm | 2,800 rpm | 2,800 rpm | 2,800 rpm |
Grit equivalent | 100 | 100 | 100 | 100 | 100 |
Grinding media backing | Cleaning non-woven abrasive mesh | Cleaning non-woven abrasive mesh | Cleaning non-woven abrasive mesh | Cleaning non-woven abrasive mesh | Cleaning non-woven abrasive mesh |
Roller ⌀ | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
Roller width | 50 mm | 100 mm | 50 mm | 100 mm | 100 mm |
Type of product | Abrasive flap wheel roller, fleece | Abrasive flap wheel roller, fleece | Abrasive flap wheel roller, fleece | Abrasive flap wheel roller, fleece | Abrasive flap wheel roller, fleece |