{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Type | 6350 | |
T-slot nominal size | 8 mm | |
Width tolerance h7 | -0.015 mm | |
Length | 100 mm | |
Height | 25 mm | |
Height tolerance as pairs IT5 | 0.009 mm | |
Type of product | Pairs of parallels |
Article number |
375500 8
Copy |
|
EAN / GTIN |
4020772074265
Copy |
|
Manufacturer number |
74260
Copy |
|
Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |