{{ name }}
Č. pol. {{ combinedCodeWithHighlight }}
Kód položky:
EAN/GTIN:
Číslo výrobcu:
Kat. č.:
| Type of step | step; step | |
| Number of steps per ladder section | 10 | |
| Step depth | 80 mm; 80 mm | |
| Step spacing | 235 mm; 235 mm | |
| Working height approx. | 4.6 m; 4.6 m | |
| Folding | yes; yes | |
| Platform available | yes; yes | |
| Platform height | 2.6 m; 2.6 m | |
| Platform width | 600 mm; 600 mm | |
| Platform depth | 630 mm; 630 mm | |
| Inclination | 70 degrees; 70 degrees | |
| Accessibility | double-sided; double-sided | |
| Mobile | Áno; Áno | |
| Belt to prevent splay | double-sided, rigid connection; double-sided, rigid connection | |
| Storage tray available | Áno; Áno | |
| With handrail | Áno; Áno | |
| Standard | DIN EN 131-7; DIN EN 131-7 | |
| Load capacity | 150 kg; 150 kg | |
| Weight | 61 kg | |
| Ladder length | 3.6 m; 3.6 m | |
| Type of product | platform ladder; platform ladder |
| Číslo položky | 41207 | |
| EAN/GTIN | 4003866412075 | |
| Číslo výrobcu | 41207 | |
| Číslo L | L90010 121 | |
| Výrobca/zodpovedná osoba | Zarges GmbH, Zargesstraße 7, 82362 Weilheim, Germany, www.zarges.com |