Leather Welding Apron Tan

Nr art.: L01840 469
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Dostawa w terminie późniejszym
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
Numer artykułu L01840 469
EAN / GTIN 5036108197057
Numer producenta SW10TAR
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

Premium quality welding apron made of split cowhide leather with stitching made from Para-aramid. The apron protects the torso and upper legs when welding and is designed to last in the toughest environment. The adjustable straps and a quick release buckle ensures that the apron is secure and has a perfect fit.

Cecha szcz.:

  • Made with cowhide leather for a premium finish
  • Class 2 welding protection
  • Chest pocket with hook and loop closure
  • Ergonomic quick release buckle
  • Adjustable straps for a secure fit
  • Designed to be worn in a tough work environment
  • CE certified
  • UKCA marked

Norma:

  • EN ISO 11611 Class 2 (A1)

Materiał:

Shell fabric: Split Cowhide Leather, thickness 1.3 mm
Shell composition: Split Cowhide Leather, thickness 1.3 mm