Optical Level Level 25 cm magnetic

Nr art.: L00590 1804
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
w magazynie
3 sztuk w magazynie
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
Numer artykułu L00590 1804
EAN / GTIN 3165140951593
Numer producenta 1600A016BN
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The 25 cm long spirit level has a sturdy aluminium housing, block vials and impact-resistant end caps, which guarantee a long service life on the construction site due to their high durability
  • Their equipment with enlarged vials in the middle
  • UV-resistant vial fluid and vial rings made of metal enables accurate and permanently good visibility
  • In addition, their unique vial viewing window on the front guarantees good readability from several positions
  • The 25 cm spirit level is magnetic and can be easily attached to metal surfaces.

Cecha szcz.:

  • Volume: 0.435 dm3
  • Gross weight: 0.264 kg
  • Weight: 0.25 kg
  • Net weight: 0.246 kg
  • Dimension Width: 52 mm
  • Height dimension: 30 mm
  • Dimension length: 279 mm
  • Tool dimensions (width): 27 mm
  • Tool dimensions (height): 50 mm
  • Tool dimensions (length): 254 mm
  • Accuracy level: 0.5 mm/m