Spectacles uvex pheos cx2 grey, infrared shade 1.7 inf. plus 9198171

Nr art.: 9198171
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
Numer artykułu 9198171
EAN / GTIN 4031101982328
Numer producenta 9198171
Numer L L01660 1287
Producent/osoba odpowiedzialna Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Deutschland, www.uvex-safety.de/

Opis

Opis:

Optimal eye protection in any situation: The soft component directly connected to the glass reliably repels dust and water. The innovative uvex X-tended eyeshield adapts perfectly to the wearer's face shape - for comfortable wearing and 100% protection.

Cecha szcz.:

  • Additional designation of disc: W 1 FT KN CE
  • Designation of the load-bearing structure: W 166 FT CE
  • Transmission: 46%