industrial vacuum IVM 40/12-1 H Z22

Nr art.: 9.990-266.0
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
Numer artykułu 9.990-266.0
EAN / GTIN 4066529007315
Numer producenta 9.990-266.0
Numer L L00950 236946
Producent/osoba odpowiedzialna Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Deutschland, www.kaercher.de

Opis

Opis:

For universal suction of small to medium quantities of fine and coarse solids on an industrial scale – in ATEX zone 22: The 1-motor, explosion-protected medium-class industrial vacuum cleaner IVM 40/12-1 H Z22, equipped with an EC turbine. The powerful and reliable unit operates in single-phase mode, is especially KOMPAKT, robust and durable, very mobile and maneuverable and ideal for applications where special precautions must be observed. Thanks to the innovative Pull and Clean filter cleaning system, the large star filter of dust class M can be cleaned easily, easily and conveniently during operation. In addition, the vacuum cleaner is equipped with a downstream certified H-cartridge filter with filter recognition and is therefore also certified for dust class H. The filter container and collection container of the device are made of high-quality, acid-resistant stainless steel, and the wheel set is made of insensitive steel.

Cecha szcz.:

  • Dimensions (L × W × H): 645 x 655 x 1140 mm
  • Nominal connector diameter: DN 70
  • Input power: 1.2 kW
  • Recording type: Electrical
  • Container contents: 40 l
  • Container material: Stainless steel
  • Filter area: 2 x 1.6 m²
  • Weight including packaging: 51 kg
  • Weight without accessories: 51 kg
  • Air volume: 43.8 / 158 l/s / m³/h.
  • Noise pressure level: 73 dB(A)
  • Secondary filter dust class: H
  • Current type: 220 – 240 / 50 – 60 V / Hz
  • Vacuum: 249 / 24.9 mbar / kPa
  • Accessory nominal diameter: DN 50 / DN 40

Zaleta:

Dust class H:
  • Complete device certified in accordance with DIN EN 60335-2-69 for dust class H.
Low-wear EC turbine:
  • Brushless design for low-wear operation.
Manual pull and clean filter cleaning:
  • Filter cleaning with one handle during operation.
Equipped with extra large star filter and additional cartridge filter:
  • For safe collection of solids and dusts up to dust class H.
Key feature:
  • Suitable for use in ATEX zone 22
Certified for ATEX zone 22:
  • Explosion-proof industrial vacuum cleaner for safe vacuuming in ATEX zone 22.
  • For safe collection of solids and dusts up to dust class H.
  • Suitable for three-shift operation thanks to a minimum of 5000 hours of service life.
  • Low-wear cleaning by air reversal.
  • Maximum safety thanks to the 2-stage filter system with optimum separation efficiency.
  • Dust class H certified equipment

Zawartość:

Accessories in scope of delivery: No; container emptying: Stepping chassis; Filters: Star-shaped filter