Steel wire brush Length 285mm Steel wire smooth 0.35 mm 5-row

Nr art.: 77090003
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
Numer artykułu 77090003
EAN / GTIN 4018754347049
Numer producenta 77090003
Numer L L60010 102754
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

Characteristics:
  • Trimming made of steel wire, thickness 0.35 mm, smooth
  • Brush body made from beech wood
  • with 2 hanging holes at the end of the handle, front and side
  • certified according to PEFC standard
  • Made in Germany

Cecha szcz.:

  • Bristles: Smooth steel wire 0.35 mm
  • Bristle length: 140 mm
  • Body: Beech wood
  • Length mm (L): 285 mm
  • Rows: 5
  • Weight (g): 150g