3M™ DBI-SALA® Confined Space, Long Reach Davit Assembly, High Capacity, 8000108

Nr art.: 7100313954
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Odcień, Czarny Czarny głęboki
Oznaczenie producenta 3M™ DBI-SALA® Davit-System für beengte Räume lang, hohe Kapazität, 8000108
Dyrektywa/oznaczenie Dyrektywa maszynowa
Kolor Zielony; czarny
Maks. liczba osób 2
Rodzaj produktu Trójnóg
Z karabińczykiem nie
Materiał Aluminium
Maks. obciążalność 140 kg
Norma EN 1496 B; EN 795-B

Identyfikacja i klasyfikacja

Numer artykułu 7100313954
EAN / GTIN 00840779188208
Numer producenta 7100313954
Numer L L01130 113079
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

For a long reach assembly designed to be used with 3M™ davit bases as part of a complete confined space rescue and work support system, use 3M™ DBI SALA® Confined Space HC (High Capacity) Long Reach Davit Assembly. Our long reach davit assembly is constructed primarily of custom extruded aluminium, and finished in a mixture of hi visibility green and gloss black powder coatings. The assembly features a modular design, allowing it to be separated into multiple pieces for easy transport and storage. This modular makeup also enables seamless interchangeability between long and short reach davit arm assemblies. The davit arm height and reach are both adjustable, and are securely locked using detent pins which are attached using retracting pin lanyards that help prevent breaks and snags. The new design makes the davit height adjustment process two times faster than previous 3M™ DBI SALA® models. Four independent anchorage locations are available and certified to EN795:2012 for fall arrest. Multiple user fall arrest is supported for up to two users weighing 140 kg each, meeting the requirements of CEN/TS 16415:2013. Material handling capabilities are made possible by meeting the requirements of the machinery directive for manually operated lifting 2006/42EC. Capacity is granted up to 205 kg in mobile bases, and 340 kg in fixed bases when suitable devices are equipped. Rescue is also made possible meeting the requirements of EN1496:2012 when used with approved 3M rescue devices. All 3M™ DBI SALA® HC bases are designed to be used in combination with 3M™ DBI SALA® HC davit masts, and together form a perfectly matched confined space rescue and work support system. When it comes to confined space entry/rescue, it's essential that equipment operates perfectly and quickly. 3M has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust 3M™ DBI SALA® for the type of high quality, rugged systems t

Zaleta:

  • Combines with 3M davit bases to form a confined space rescue and work support system
  • Adjustable offset from 69 cm to 112 cm (27 in.
  • to 44 in.)
  • Combine with any one mast extension
  • Adjustable vertical height of 108 cm to 152 cm (43 in.
  • to 60 in.)
  • 2x faster adjustment compared to previous threaded gusset design
  • Front and rear mounting capabilities enable opposing winch handles and versatile mounting heights
  • Modular design for transport and storage
  • Anti-rotation, non-removable davit head
  • Self-retracting pin lanyards help prevent breaks and snags
  • Fluorescent green powder coated finish for high visibility
  • Meets the requirements of the machinery directive 2006/42/EC for manually-operated lifting up to 340 kg with approved bases
  • Certified to EN795:2012, EN1496:2006, & CEN/TS 16415:2013
  • Replaces Manufacturer Part Number 8568006