3M™ HDT-A Heatshrink Tubing 115,0/38,0 mm Black Display-pack

Nr art.: 7100195506
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Seria HDT-A
Oznaczenie producenta HDT-A Dickwandiger Warmschrumpfschlauch mit Kleber
Dyrektywa/oznaczenie Dyrektywa RoHS
Kolor czarny
Kształt węża proste
Długość całkowita 1 m
Min. temperatura zastosowania -55 °C
Maks. temperatura zastosowania 130 °C

Identyfikacja i klasyfikacja

Numer artykułu 7100195506
EAN / GTIN 08712403596692
Numer producenta 7100195506
Numer L L01310 2090
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

HDT-A is a thickwall Polyolefin heatshrink tubing with coextruded hot melt adhesive. Shrink ratio is up to 4:1, min. shrink temperature is 135°C, operating temperature is -55°C to +130°C. HDT-A is flame retardant - self extinguishing, provides good chemical resistance and IP 68 sealing. The toughness and durability of the tubing make it well suited for exposed applications. HDT-A is supplied with a specially designed hot melt adhesive layer. The adhesive is applied during extrusion of the tubing thus achieving a very smooth, constant adhesive layer which ensures excellent sealing properties. HDT-A is ideal for sealing underground or exposed inline cable joints and terminations. HDT-A is available in sizes from 12,0/3,0 mm to 128,0/38,0 mm with a wall thickness (recovered) of 3,2-4,8 mm in color black. Standard packaging 1 m pieces in bulk-, standard- or display-pack. Certificates / Approvals: Lloyds Register of Shipping Certificate 95/30032 / Germanische Lloyd Certificate 93863-86HH / Bureau Veritas Certificate 04899/DOBV / IEC 60684-3-247 / SAE-AMS-DTL 23056/15 class 1

Zaleta:

  • Balances electrical, physical and chemical properties for various industrial and energy distribution applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Made of polyolefin, shrink ratio up to 4.5:1
  • Envionmental and mechanical protection
  • Electrical insulation
  • SAE AS23053/15, Class 1 Certified and RoHS 2011/65/EU Compliant

Pliki do pobrania i dokumenty

Z tej samej serii "HDT-A" Zobacz wszystkie