3M™ Scotchcal™ Graphic Film 3650-12, Black, 1220 mm x 45.72 m

Nr art.: 7000005181
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7000005181
EAN / GTIN 00051128515808
Numer producenta 7000005181
Numer L L01130 110920
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Create high quality printed vehicle graphics with 3M™ Scotchcal™ Graphic Film Series 3650. Our stretchable, premium cast film is 50 µm and comes with a permanent, pressure sensitive adhesive. It’s designed to withstand severe weather and handling conditions as well as occasional spills of petroleum products if protected by a selected screen-printable clear film or overlaminate. It’s suitable for application on to tankers, petrol stations and pumps. It’s designed for application on to simple curved and flat surfaces with or without rivets. Available in a white version with grey adhesive or a transparent version with clear adhesive. Special colours are also possible upon request.

Zaleta:

  • Cast digital printable film designed to withstand extreme conditions
  • Fuel resistant solvent-based acrylic adhesive
  • Ideal for tankers, petrol stations and pumps
  • Stretchable
  • Weather-resistant
  • Available in white or transparent versions
  • Special colours available upon request

Zalecenie:

  • Creating high quality printed vehicle graphics