MacPherson spring compressor with clamping range 100 mm - 400 mm, 2.5 t max. tension force

Nr art.: 66-3
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 6-8 tygodnie
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
Numer artykułu 66-3
EAN / GTIN 4021176170386
Numer producenta 66-3
Numer L L80010 100593
Producent/osoba odpowiedzialna Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Deutschland, www.kukko.com

Opis

Opis:

  • The \″MacPherson\″ spring compressors of series 66 are used for removing and tensioning coil springs in automotive applications. Spring compressors are simple but essential tools that enable the safe removal and installation of springs and shock absorbers. The design \″MacPherson\″ is also suitable for the heaviest springs.
  • The adjustable connecting bracket makes it easier to put on and tighten even in hard-to-reach places.

Cecha szcz.:

  • Material: tool steel
  • Width across flats [mm]: 24 mm
  • Max. tensile force [kN]: 25 kN
  • Max. tractive force [t]: 2,5 t
  • Max. pulling force [US t. sh.]: 2.76
  • Spare parts available: No
  • Total length [mm]: 450 mm
  • Total length [inch]: 17 11/16
  • Clamping range (min - max) [mm]: 100 mm - 400 mm
  • Spring diameter (min - max) [mm]: 110 mm - 180 mm
  • Clamping range (min) [mm]: 100 mm
  • Clamping range (max) [mm]: 400 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Spring diameter (min) [mm]: 110 mm
  • Spring diameter (max) [mm]: 180 mm
  • Clamping range of spring (min - max) [mm]: 100 mm - 400 mm