Futuro Plus keyless chuck S2M 13 mm, 1/2″

Nr art.: 636620000
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
Numer artykułu 636620000
EAN / GTIN 4007430445728
Numer producenta 636620000
Numer L L01750 711
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Specially developed for impact drills
  • Sturdy design with metal sleeve. Version 636619000 with hardened carbide jaws
  • Double sleeve with radial locking for secure tool clamping
  • Keyless for quick tool change
  • Impact-proof version
  • Drills through using locking screw for clockwise and anti-clockwise operating machines
  • With spanner flat for assembly and disassembly

Cecha szcz.:

  • External Ø: 42.9 mm
  • Weight: 0.3 kg
  • Female thread: 1/2″ - 20 UNF
  • Length (closed): 72.4 mm
  • Wingspan: 1.5 - 13 mm