Carbide router bit, TRE 081560 / 6 - MX

Nr art.: 628373000
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
Numer artykułu 628373000
EAN / GTIN 4007430228499
Numer producenta 628373000
Numer L L01750 1803
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Carbide burrs with cross-cut serration for general applications. The cross-cut serration permits comfortable working and better control. Thanks to the improved ease of cutting, the material removal is increased. Suitable for almost all metals, such as hardened and unhardened steel, stainless steel, titanium, brass, copper, cast iron, bronze.
  • Application examples: Deburring, machining of contours, processing of surfaces, milling of hard to reach places, machining of narrow angles
  • For general applications.

Cecha szcz.:

  • Working length 15 mm
  • Total length: 60 mm
  • Head Ø: 8 mm
  • Shank Ø: 6 mm
  • Gear teeth: Cross-gear