SRE 4350 TurboTec Orbital sander

Nr art.: 611350000
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
zasilanie energią Mains-powered
Rodzaj produktu Orbital sander

Identyfikacja i klasyfikacja

Numer artykułu 611350000
EAN / GTIN 4007430214218
Numer producenta 611350000
Numer L L01750 324
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Excellent sanding finish without scoring marks and grooves, for a professional surface finish
  • Oscillating system with double-row angular ball bearing for extremely smooth running and minimum vibration
  • Robust clamping system for sanding paper with or without hook and loop fastener, as well as sanding medium up to 10 mm in thickness
  • Ball bearing with multiple sealings and tear-proof rubber sleeve protects the machine against aggressive dust
  • Side handle with vibration damping for a comfortable grip in any work position
  • TurboBoost: allows additional power reserves to be employed for maximum removal
  • Vario (V)-Electronics for working at customised orbital frequencies to suit various application materials
  • Sanding plate with additional lateral extraction channels for cleaner working
  • Dust cartridge with filter for working without connecting to a vacuum cleaner
  • Extraction possibility by means of connecting an all-purpose vacuum cleaner

    Scope of delivery
  • Hook and loop grinding plate, removable side handle, Textile dust bags

Cecha szcz.:

  • Weight (without power cable): 2.4 kg
  • Cable length: 4 m
  • No-load speed: 4200 - 11000 /min
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Rated input power: 350 W
  • Surface grinding: 3.3 m/s²
  • Sound pressure level: 79 dB(A)
  • Sound power level (LwA): 90 dB(A)
  • Base plate: 92 x 184 mm (1/3 Sheet)
  • Orbit diameter: 2.2 mm
  • Orbital frequency with no load: 8400 - 22000 /min